Apply to be a TradeMaster!
Main product image of 1" MC Cable Connector with Endstops
Magnifying glass
Hover image to zoom

1" MC Cable Connector with Endstops

Brand:
Arlington
SKU:
8412
Rating:
(1)
Q&A:
(0)
1" MC Cable Connector with Endstops
Magnifying glass
Hover image to zoom
$10.84 each
BOX UP & SAVE 3%
$209.80 box of 20
$10.49 each
In Stock
In Stock
Get 22 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
1"

Description

–
For steel and aluminum cable. Zinc die-cast MC feeder cable connector with a steel strap. Including an end stop that comes with additional end stop bushings for a wider range of cables. Secures into a 1" knockout with a steel locknut. Concrete tight when taped.

Product Features
  • Low cost—saves time and money
  • Fast and Easy to install. There’s no need to remove the strap…just loosen the screws and insert the bushing that works best with the cables you’re installing
  • Our zinc die-cast fittings cost much less than steel or malleable iron fittings
  • Reduces inventory—comes with additional end stop bushings!
  • Built-in end stop in fitting

Specifications
  • Cable Diameter: 780-1.120"
  • Knockout Size: 1"
  • Trade Size: 1"

Specs

–
Size:

1"

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Really tight connector

This is a really nice mc connector. It had screws, different sized anti shorts and everything. I showed it to my customer and he Wes delighted too, we screwed it and unscrewed it and it was tight and very attractive.
Cbruce
Palm beach, fl
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy