Apply to be a TradeMaster!
Main product image of 2-1/2" MC Cable Connector with Endstops
Magnifying glass
Hover image to zoom
2-1/2" MC Cable Connector with Endstops
Magnifying glass
Hover image to zoom
$79.77 each
In Stock
In Stock
Get 15 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
2-1/2"

Description

–
For steel and aluminum cable, Zinc die-cast MC feeder cable connector with a steel strap. Including an end stop that comes with additional end stop bushings for a wider range of cables. Secures into a 2-1/2" knockout with a steel locknut. Concrete tight when taped

Product Features
  • Low cost—saves time and money
  • Fast and Easy to install. There’s no need to remove the strap…just loosen the screws and insert the bushing that works best with the cables you’re installing
  • Our zinc die-cast fittings cost much less than steel or malleable iron fittings
  • Reduces inventory—comes with additional end stop bushings!
  • Built-in end stop in fitting

Specifications
  • Cable Diameter: 2.100-2.700"
  • Knockout Size: 2-1/2"
  • Trade Size: 2-1/2"

Specs

–
Size:

2-1/2"

Material:

Zinc

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy