Apply to be a TradeMaster!
Main product image of 3/8" 1 Screw, BX-Flex NM - MC Duplex Connector (Zinc)
Magnifying glass
Hover image to zoom

3/8" 1 Screw, BX-Flex NM - MC Duplex Connector (Zinc)

Brand:
Arlington
SKU:
846-ARLINGTON
Rating:
(0)
Q&A:
(0)
3/8" 1 Screw, BX-Flex NM - MC Duplex Connector (Zinc)
Magnifying glass
Hover image to zoom
$2.01 each
In Stock
In Stock
Get 21 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
3/8"
Product Highlight: Color
Silver

Description

–
Product Features:
  • Color: Silver
  • Material: Zinc
  • Single screw duplex connector with a 1/2" knockout secured by locknut.
  • Concrete tight when taped.

Specifications:
  • Cable Range: 0.150" - 0.610"
  • End Stop Diameter: 0.400" x 0.580"
  • Knockout Size: 1/2"
  • Size: 3/8"

Specs

–
Product Type:

Connector

Size:

3/8"

Material:

Zinc

Color:

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy