Apply to be a TradeMaster!
Main product image of 3/8" 90-Degree Snap-Tite Connector
Magnifying glass
Hover image to zoom

3/8" 90-Degree Snap-Tite Connector

Brand:
Arlington
SKU:
850ST
Rating:
(0)
Q&A:
(0)
3/8" 90-Degree Snap-Tite Connector
Magnifying glass
Hover image to zoom
$1.62 each
In Stock
In Stock
Get 100 Thu, Oct 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
3/8"
Product Highlight: Angle
90°

Description

–
Zinc die-cast, 90 degree angle cable connector for aluminum and steel cable. Concrete tight when taped. Snaps into Knockout with spring steel clip. 2 screw clamp type.

Specifications:
  • Cable Range 0.440 - 0.750
  • Knockout Size: 1/2"
  • Trade Size: 3/8"

Specs

–
Size:

3/8"

Material:

Zinc

Angle:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy