Apply to be a TradeMaster!
Main product image of 1/2" Conduit Body with Cover and Gasket
Magnifying glass
Hover image to zoom

1/2" Conduit Body with Cover and Gasket

Brand:
Arlington
SKU:
930
Rating:
(0)
Q&A:
(0)
1/2" Conduit Body with Cover and Gasket
Magnifying glass
Hover image to zoom
$20.37 each
BOX UP & SAVE 6%
$190.60 box of 10
$19.06 each
In Stock
In Stock
Get 8 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Aluminum

Description

–
Copper free aluminum die-cast. five conduit bodies in one. Ships as an LB but converts to a T, LL, LR, or C. Combination threaded IMC or Rigid and set screw EMT.

Product Features:
  • Color: Silver
  • Material: Copper-Free Aluminum
  • Concrete tight and rain tight

Specs

–
Product Type:

Conduit Body

Size:

1/2"

Material:

Aluminum

Type:

LB

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy