Apply to be a TradeMaster!
Main product image of 2" Conduit Body with Cover and Gasket
Magnifying glass
Hover image to zoom

2" Conduit Body with Cover and Gasket

Brand:
Arlington
SKU:
935-ARLINGTON
Rating:
(0)
Q&A:
(0)
2" Conduit Body with Cover and Gasket
Magnifying glass
Hover image to zoom
$108.98 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Size
2"

Description

–
Copper free aluminum die-cast. five conduit bodies in one. Ships as an LB but converts to a T, LL, LR, or C. Combination threaded IMC or Rigid and set screw EMT.

Product Features:
  • Color: Silver
  • Material: Copper-Free Aluminum
  • Concrete tight and rain tight Specifications:
  • Size: 2"
  • Conduit Type: Threaded IMC or Rigid and Set-Screw EMT
  • NEC Compliance: Section 314.16 (c) (2) of the 2014 NEC
  • Volume:69.50 Cubic Inches

Specs

–
Product Type:

Conduit Body

Material:

Aluminum

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy