Apply to be a TradeMaster!
Main product image of 2-Gang Electrical Outlet Box Extender w/ Larger Flange (White)
Magnifying glass
Hover image to zoom

2-Gang Electrical Outlet Box Extender w/ Larger Flange (White)

Brand:
Arlington
SKU:
BE2X
Rating:
(0)
Q&A:
(0)
2-Gang Electrical Outlet Box Extender w/ Larger Flange (White)
Magnifying glass
Hover image to zoom
$3.52 each
BOX UP & SAVE 6%
$82.50 box of 25
$3.30 each
In Stock
In Stock
Get 98 Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–

Arlington's non-conductive box extenders extend set back metal or non-metallic electrical boxes up to 1-1/2", the easy way! Our new BE2X has a slightly larger flange that provides extra device support when the wall opening is miscut or oversized. It accommodates midi and maxi cover plates, and is trimmable for use with standard plates

Features:

  • Functions with all standard devices, switches, and GFCIs
  • Allows the contractor to comply with NEC Article 314.20
  • Levels and supports the wiring device where the box is set back from the wall surface (adjusts up to a 1-1/2" box extension)
  • Works in handy boxes and 4" square electrical boxes with plaster rings for single switches or receptacle
  • Manufactured from 105°C continuous use 94V0 rated flame retardant plastic for safer installations
  • 2 hour fire rating

Specs

–
Product Type:

Extender

Number of Gangs:

2

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy