Apply to be a TradeMaster!
Main product image of 4-Gang Electrical Outlet Box Extender w/ Larger Flange (White)
Magnifying glass
Hover image to zoom

4-Gang Electrical Outlet Box Extender w/ Larger Flange (White)

Brand:
Arlington
SKU:
BE4X
Rating:
(0)
Q&A:
(0)
4-Gang Electrical Outlet Box Extender w/ Larger Flange (White)
Magnifying glass
Hover image to zoom
$9.77 each
BOX UP & SAVE 3%
$94.80 box of 10
$9.48 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–

Arlington's non-conductive box extenders extend set back metal or non-metallic electrical boxes up to 1-1/2 inches, the easy way!

Features:

  • Functions with all standard devices, switches, and GFCIs
  • Allows the contractor to comply with NEC Article 314.20
  • Levels and supports the wiring device where the box is set back from the wall surface (adjusts up to a 1-1/2" box extension)
  • Works in handy boxes and 4" square electrical boxes with plaster rings for single switches or receptacle
  • Manufactured from 105°C continuous use 94V0 rated flame retardant plastic for safer installations
  • 2 hour fire rating

Specs

–
Product Type:

Extender

Number of Gangs:

4

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy