Apply to be a TradeMaster!
Main product image of 1-Gang Reversible Low-Voltage Cable Entrance Plate
Magnifying glass
Hover image to zoom

1-Gang Reversible Low-Voltage Cable Entrance Plate

Brand:
Arlington
SKU:
CE1
Rating:
(0)
Q&A:
(0)
1-Gang Reversible Low-Voltage Cable Entrance Plate
Magnifying glass
Hover image to zoom
$2.98 each
In Stock
In Stock
Get 6 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Protects cable and provides installation versatility. Non-rusting, white paintable plastic. Designed to install low voltage Class 2 Only..
Features & Benefits:
  • Reversible for installation versatility—Use it facing IN or OUT!
  • Offers both cable protection and good looks
  • Best way to cover existing cable
  • Includes screws that match plate color

Specs

–
Type:

Cable Entrance Plate

Material:

Plastic

Number of Gangs:

1

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy