Apply to be a TradeMaster!
Main product image of 1-Gang Reversible Low-Voltage Cable Entrance Plate (Black)
Magnifying glass
Hover image to zoom

1-Gang Reversible Low-Voltage Cable Entrance Plate (Black)

Brand:
Arlington
SKU:
CE1BL
Rating:
(0)
Q&A:
(0)
1-Gang Reversible Low-Voltage Cable Entrance Plate (Black)
Magnifying glass
Hover image to zoom
$2.55 each
BOX UP & SAVE 5%
$60.75 box of 25
$2.43 each
In Stock
In Stock
Get 21 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–

Protects cable and provides installation versatility. Non-rusting, white paintable plastic. Designed to install low voltage Class 2 Only..

Features & Benefits:

  • Reversible for installation versatility - Use it facing IN or OUT!
  • Offers both cable protection and good looks
  • Best way to cover existing cable
  • Includes screws that match plate color

Specs

–
Type:

Cable Entrance Plate

Material:

Plastic

Number of Gangs:

1

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy