Apply to be a TradeMaster!
Main product image of Cable Enter Or Exit
Magnifying glass
Hover image to zoom

Cable Enter Or Exit

Brand:
Arlington
SKU:
CED1
Rating:
(0)
Q&A:
(0)
Cable Enter Or Exit
Magnifying glass
Hover image to zoom
$2.58 each
BOX UP & SAVE 5%
$61.25 box of 25
$2.45 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
White cable entrance hood for use with decorator style wall plates. Protects cable and provides installation versatility. Designed to install low voltage Class 2 only.

Features & Benefits:
  • Reversible for installation versatility—Use it facing IN or OUT!
  • Protects low voltage cable against damage
  • Best way to run cable where you need it

Specs

–
Type:

Cable Entrance Plate

Material:

Plastic

Color:

White

Number of Gangs:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy