Apply to be a TradeMaster!
Main product image of Cable Entry Device with Slotted Cover
Magnifying glass
Hover image to zoom

Cable Entry Device with Slotted Cover

Brand:
Arlington
SKU:
CED130
Rating:
(0)
Q&A:
(0)
Cable Entry Device with Slotted Cover
Magnifying glass
Hover image to zoom
$8.11 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
White non-metallic cable entry device for low-voltage wire. Includes (2) #6 screws.
Features & Benefits:
  • Non-metallic
  • Organizes low voltage cable in a neat bundle
  • Organize and Protect Low Voltage Cable when Passing Through the Wall

Specs

–
Type:

Cable Entrance Plate

Material:

Plastic

Number of Gangs:

1

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy