Apply to be a TradeMaster!
Main product image of Reversible 1- Gang Two-Piece Low-Voltage Cable Entrance Plate (Black)
Magnifying glass
Hover image to zoom

Reversible 1- Gang Two-Piece Low-Voltage Cable Entrance Plate (Black)

Brand:
Arlington
SKU:
CER1BL
Rating:
(0)
Q&A:
(0)
Reversible 1- Gang Two-Piece Low-Voltage Cable Entrance Plate (Black)
Magnifying glass
Hover image to zoom
$3.41 each
BOX UP & SAVE 5%
$81.00 box of 25
$3.24 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
Arlington’s Cable Entry Devices deliver good looks and efficient cable management. They’re easy to install and perfect for organizing and protecting low voltage cable.
Features & Benefits:
  • Reversible non metallic cable entrance plate for existing cables
  • Single Gang
  • Has removable lower plate for easier access to cables that are already run.
  • Includes screws that match plate color
  • Black

Specs

–
Type:

Cable Entrance Plate

Material:

Plastic

Number of Gangs:

1

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy