Apply to be a TradeMaster!
Main product image of Concrete Pipe Sleeve for 6" Hole & 5" Pipe
Magnifying glass
Hover image to zoom

Concrete Pipe Sleeve for 6" Hole & 5" Pipe

Brand:
Arlington
SKU:
CPS60
Rating:
(0)
Q&A:
(0)
Concrete Pipe Sleeve for 6" Hole & 5" Pipe
Magnifying glass
Hover image to zoom
$10.05 each
In Stock
In Stock
Get 91 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
Concrete pipe sleeve provides an economical method of sleeving through conrete pour. Allowing cables or conduit to be easily run from one floor to the next.

Features
  • Stackable for extra deep pours
  • Venting prevents sleeves from sticking together when wet
  • Plastic

Specifications
  • Color: Black
  • Material(s): Plastic
  • Hole Sizes: 6"
  • Pipe Size: 5"

Specs

–
Product Type:

Sleeve

Application:

Pipe

Color:

Black

Material:

Plastic

Pipe Size:

5"

Hole Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy