Apply to be a TradeMaster!
Main product image of Cable Standoff, Includes Nail, Non-Metallic, 4" Long
Magnifying glass
Hover image to zoom

Cable Standoff, Includes Nail, Non-Metallic, 4" Long

Brand:
Arlington
SKU:
CS4
Rating:
(0)
Q&A:
(0)
Cable Standoff, Includes Nail, Non-Metallic, 4" Long
Magnifying glass
Hover image to zoom
$0.38 each
In Stock
In Stock
Get 3,553 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
Positions non-metallic sheathed cable, phone/data cable, and coaxial cable. Installs with a screw or nail. Nail included with CS4.

Features:
  • Positions cables at a safe distance from nailing surface
  • CS4 provides a neat, organized cable installation and prevents tangles
  • CS7 positions cable 2” from a furring strip or 2x4 stud
  • CS7 features positive lock to keep cables in place
  • Positions both flat and round NM cables
  • Complies with 2020 NEC Article 300.4d

Specs

–
Material:

Plastic

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy