Apply to be a TradeMaster!
Main product image of 1-Gang Weatherproof Low Profile Recessed Inbox Horizontal Mount, for New Brick (Clear)
Magnifying glass
Hover image to zoom

1-Gang Weatherproof Low Profile Recessed Inbox Horizontal Mount, for New Brick (Clear)

Brand:
Arlington
SKU:
DBHB1C
Rating:
(1)
Q&A:
(0)
1-Gang Weatherproof Low Profile Recessed Inbox Horizontal Mount, for New Brick (Clear)
Magnifying glass
Hover image to zoom
$25.75 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Color
Clear

Description

–
Arlington's Low Profile InBox does the work of an electrical box, siding block, and bubble cover assembly all in one product. The UV rated non-metallic white recessed box is designed for new brick construction and comes with a clear weatherproof-in-use cover. The box mounts horizontally and secures into mortar with built in anchor tabs.

Product Specification:
  • Construction: One-Piece Depth: 5.159 Finish 2: White with Clear cover GTIN: 00018997776280 Height: 5.1590 Height Unit: IN Item Status: A Knockouts: No Length: 4.934 Length UOM: IN Material: UV-Rated Plastic Mfr. #: DBHB1C Mounting: Recessed Number Of Outlets: 1 Size: L(4.934) x W(7.186) x H(5.159) Special Features: "With Weatherproof Horizontal Cover, Bug Plug, (1) Standard: UL and CSA Sub-Brand: In Box Type: Low Profile In Box UNSPSC: 39121305 Width: 7.186 Width UOM: IN

Specs

–
Product Type:

Weather Proof Cover

Material:

UV-Rated Plastic

Color:

Clear

Number of Gangs:

1

Application:

New Work

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would purchase this again

We placed this outside so our clients had access to plug in accessories outside. It works perfectly!
JJ
Dallas, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy