Apply to be a TradeMaster!
Main product image of Masonry Box for Textured Surfaces/Rigid Siding/Stucco
Magnifying glass
Hover image to zoom

Masonry Box for Textured Surfaces/Rigid Siding/Stucco

Brand:
Arlington
SKU:
DBHM1C
Rating:
(0)
Q&A:
(0)
Masonry Box for Textured Surfaces/Rigid Siding/Stucco
Magnifying glass
Hover image to zoom
$21.04 each
BOX UP & SAVE 5%
$80.00 box of 4
$20.00 each
In Stock
In Stock
Get 21 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Mount
Horizontal
Product Highlight: Color
White, Clear

Description

–
One-piece, 22.0 cu. inch recessed electrical box with weatherproof-in-use extra-duty cover for stucco over masonry or wood construction. Also for cementitious/fiber rigid lap siding. Nonmetallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/ paintable. UV rated plastic for long outdoor life.

Features & Benefits:
  • One-piece assembly replaces the installation of an electrical box and bubble cover assembly
  • Installs in the wall, so less of it shows outside
  • Holes in flange allow stucco to bond firmly
  • Install option: Cover is removable for easier device installation

Specs

–
Material:

UV-Rated Plastic

Mount:

Horizontal

Color:

White

Clear

Application:

New Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy