Apply to be a TradeMaster!
Main product image of InBox Electrical Box for Flat Surfaces W/ Weatherproof Cover
Magnifying glass
Hover image to zoom

InBox Electrical Box for Flat Surfaces W/ Weatherproof Cover

Brand:
Arlington
SKU:
DBHR131W
Rating:
(0)
Q&A:
(0)
InBox Electrical Box for Flat Surfaces W/ Weatherproof Cover
Magnifying glass
Hover image to zoom
$29.42 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Color
White
Product Highlight: Mount
Horizontal
Product Highlight: Shape
Rectangle

Description

–

One-piece, 22.0 cu. inch recessed electrical box with weatherproof-in-use extra-duty cover for flat surfaces in existing construction. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/ paintable. UV rated plastic for long outdoor life.



Features & Benefits:


  • IN BOX's one-piece assembly replaces the installation of an electrical box and bubble cover assembly
  • Installs in the wall, so less of it shows outside
  • Siding Lap size 1/4 or 5/16
  • Use the retrofit IN BOX on plywood, T-111, and other flat surfaces
  • Install option: Cover is removable for easier device installation
  • No gaskets required

Specs

–
Product Type:

Weather Proof Box

Number of Gangs:

1

Color:

White

Mount:

Horizontal

Material:

UV-Rated Plastic

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy