Apply to be a TradeMaster!
Main product image of 1/2" Lap Low Profile InBox for Retrofit Siding
Magnifying glass
Hover image to zoom

1/2" Lap Low Profile InBox for Retrofit Siding

Brand:
Arlington
SKU:
DBHR141W
Rating:
(1)
Q&A:
(0)
1/2" Lap Low Profile InBox for Retrofit Siding
Magnifying glass
Hover image to zoom
$30.60 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Shape
Rectangular
Product Highlight: Color
White
Product Highlight: Mount
Horizontal

Description

–

Recessed electrical box with weatherproof-in-use extra-duty cover for existing siding construction. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/paintable. UV rated plastic for long outdoor life.


Features & Benefits:

  • IN BOX’s one-piece assembly replaces the installation of an electrical box, siding block, and bubble cover assembly
  • Installs in the wall, so less of it shows outside
  • Install option: Cover is removable for easier device installation
  • No gaskets required

Specs

–
Shape:

Rectangular

Product Type:

Weather Proof Box

Number of Gangs:

1

Color:

White

Mount:

Horizontal

Material:

UV-Rated Plastic

Application:

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best boxes out there.

These boxes are bigger than you think on your siding, but they look like they'll last for generations. Easy enough to install on the siding, the only hard part is putting the box in place with actual wires coming in. If the supply wires are coming in the back it'll be hard to fit anything but the shallowest of outlets, so a GFCI is a tight squeeze. Better to come in top / bottom / side, and notch the siding hole a bit larger where the wires are for easy placement in the hole.
Jonn
Portland, OR
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy