Note: Image may not be actual representation of item.
Recessed electrical box with weatherproof-in-use extra-duty cover for existing siding construction. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/paintable. UV rated plastic for long outdoor life.
| Shape: | Rectangular |
|---|---|
| Application: | Old Work |
| Mount: | Horizontal |
| Number of Gangs: | 1 |
| Material: | Plastic UV-Rated Plastic |
| Color: | White |
| Product Type: | Weather Proof Box |