Apply to be a TradeMaster!
Main product image of 1-Gang Low Profile Inbox for Retrofit Flat Surfaces (Horizontal)
Magnifying glass
Hover image to zoom

1-Gang Low Profile Inbox for Retrofit Flat Surfaces (Horizontal)

Brand:
Arlington
SKU:
DBHR1C
Rating:
(3)
Q&A:
(0)
1-Gang Low Profile Inbox for Retrofit Flat Surfaces (Horizontal)
Magnifying glass
Hover image to zoom
$26.78 each
In Stock
In Stock
Get 32 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Shape
Rectangular
Product Highlight: Color
Clear, White
Product Highlight: Mount
Horizontal

Description

–
One-piece, 22.0 cu. inch recessed electrical box with weatherproof-in-use extra-duty cover for flat surfaces in existing construction. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/ paintable. UV rated plastic for long outdoor life.
Features & Benefits:
  • IN BOX’s one-piece assembly replaces the installation of an electrical box and bubble cover assembly
  • Installs in the wall, so less of it shows outside
  • Use the retrofit IN BOX on plywood, T-111, and other flat surfaces
  • Install option: Cover is removable for easier device installation
  • No gaskets required

Specs

–
Shape:

Rectangular

Product Type:

Weather Proof Box

Number of Gangs:

1

Color:

Clear

White

Mount:

Horizontal

Material:

UV-Rated Plastic

Application:

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
67%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Exactly what I needed

Worked great for adding outlets after siding was already installed.
Brutus
Columbus, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My Only Choice For Retrofit In-use Covers

Recently Discovered These Retrofit In-use covers For Flat Surfaces. Ive Installed numerous On Customers Houses And Liked Them So Much I Installed Them On My Own House. They Also Sell Similar For Vinyl Siding 👌🏻
Chad The Sparky
Commerce, MI
5 years ago
Was this review helpful to you?

The product is quality. Spacious and a good look.

I dropped one star due to the wrong item being shipped. Upon discovering the error and reporting it, the correct item was immediately shipped out. Fantastic customer service.
Jr.
RI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy