Apply to be a TradeMaster!
Main product image of Low Profile InBox for New Vinyl Siding Construction (Clear)
Magnifying glass
Hover image to zoom

Low Profile InBox for New Vinyl Siding Construction (Clear)

Brand:
Arlington
SKU:
DBHS1C
Rating:
(1)
Q&A:
(0)
Low Profile InBox for New Vinyl Siding Construction (Clear)
Magnifying glass
Hover image to zoom
$26.43 each
In Stock
In Stock
Get 11 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Shape
Rectangular
Product Highlight: Color
Clear
Product Highlight: Mount
Horizontal

Description

–
One-piece, 22.0 cu. inch recessed electrical box with weatherproof-in-use extra-duty cover for new siding applications. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/ paintable. UV rated plastic for long outdoor life.

Features & Benefits:
  • IN BOX’s one-piece assembly replaces the installation of an electrical box, siding block, and bubble cover assembly
  • Installs in the wall, so less of it shows outside
  • Outer flange covers cut ends of siding
  • Install option: Cover is removable for easier device installation
  • No gaskets required

Specs

–
Shape:

Rectangular

Product Type:

Weather Proof Cover

Number of Gangs:

1

Color:

Clear

Mount:

Horizontal

Material:

UV-Rated Plastic

Application:

New Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Sidingbox

Fast shipping, good product
Me
49058
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy