The Day Savers – A National Tradesmen Day Contest
Main product image of Low Profile InBox for New Vinyl Siding Construction (White)
Magnifying glass
Hover image to zoom

Low Profile InBox for New Vinyl Siding Construction (White)

Brand:
Arlington
SKU:
DBHS1W
Rating:
(2)
Q&A:
(0)
Low Profile InBox for New Vinyl Siding Construction (White)
Magnifying glass
Hover image to zoom
$24.76 each
BOX UP & SAVE 2%
$97.04 box of 4
$24.26 each
In Stock
In Stock
Get 41 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
UV-Rated Plastic
Product Highlight: Shape
Rectangular
Product Highlight: Color
White
Product Highlight: Mount
Horizontal

Description

One-piece, 22.0 cu. inch recessed electrical box with weatherproof-in-use extra-duty cover for new siding applications. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/ paintable. UV rated plastic for long outdoor life.

Features & Benefits:
  • IN BOX’s one-piece assembly replaces the installation of an electrical box, siding block, and bubble cover assembly
  • Installs in the wall, so less of it shows outside
  • Outer flange covers cut ends of siding
  • Install option: Cover is removable for easier device installation
  • No gaskets required

Specs

Shape:

Rectangular

Product Type:

Weather Proof Box

Number of Gangs:

1

Color:

White

Mount:

Horizontal

Material:

UV-Rated Plastic

Application:

New Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4.5 out of 2 reviews
50% would recommend this product
4.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

needs to be two piece to slide outside cover into inlet box.

Should be two-piece easier install. Glue in place with PVC glue.
Stan
Northern ME.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best option for exterior outlet

Had to address the outlets while re-siding my house with vinyl. These seemed good so I gave them a try and couldn't be happier. Wouldn't recommend any other exterior outlet installation! The best! Worth the money!!
Handy mike
Marlton, nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy