Apply to be a TradeMaster!
Main product image of 8" x 8" Exterior Keypad Enclosure
Magnifying glass
Hover image to zoom

8" x 8" Exterior Keypad Enclosure

Brand:
Arlington
SKU:
DBK88C
Rating:
(0)
Q&A:
(0)
8" x 8" Exterior Keypad Enclosure
Magnifying glass
Hover image to zoom
$20.53 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
8" x 8"
Product Highlight: Color
White, Clear
Product Highlight: Mount
Horizontal, Vertical
Product Highlight: Shape
Square

Description

–
Note: Image may not be actual representation of item.

Keypad cover protects against moisture and weather. Accommodates single or double-gang boxes and most keypad styles. Heavy-duty, white enclosure with paintable white or clear plastic cover
Features & Benefits:
  • Provides keypad protection (weatherproof with closed cover/vertical mounting)
  • Versatile mounting, our keypad enclosure mounts horizontally or vertically
  • Suitable for indoor or outdoor use
  • Can be mounted, with or without a box, on flat surfaces for low voltage keypads
  • Includes gasket
  • Universal hole pattern accommodates most keypads and single, 2-gang, or 4x4 boxes!
  • Lockable cover

Specs

–
Product Type:

Weather Proof Box

Number of Gangs:

2

1

Material:

Plastic

Color:

White

Clear

Mount:

Horizontal

Vertical

Shape:

Square

Size:

8" x 8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy