Apply to be a TradeMaster!
Main product image of 1- Gang Horizontal Dri-Box Adapter w/ Non-Metallic Cover & Base (Clear)
Magnifying glass
Hover image to zoom

1- Gang Horizontal Dri-Box Adapter w/ Non-Metallic Cover & Base (Clear)

Brand:
Arlington
SKU:
DBPH1C
Rating:
(0)
Q&A:
(0)
1- Gang Horizontal Dri-Box Adapter w/ Non-Metallic Cover & Base (Clear)
Magnifying glass
Hover image to zoom
$18.20 each
BOX UP & SAVE 4%
$69.88 box of 4
$17.47 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Color
Clear
Product Highlight: Mount
Horizontal

Description

–
This adapter will accept any wiring device and standard size wall plate. Color: clear. UV rated plastic for long outdoor life
Arlington’s DRI-BOX® Adapter comes with both standard duplex and GFCI plates for added convenience, but works with any standard plastic or metal wall plate. The DRI-BOX® meets OSHA lockout/tagout requirements using a standard padlock.

Specifications:
  • Single Gang
  • Depth: 2.9"
  • Height: 4"
  • Width: 5.685"
  • Color: Clear
  • Material: UV-Rated Plastic
  • Style: Horizontal Mount

Specs

–
Product Type:

Adapter

Number of Gangs:

1

Color:

Clear

Mount:

Horizontal

Material:

UV-Rated Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy