Apply to be a TradeMaster!
Main product image of 1- Gang Vertical Dri-Box Adapter w/ Non-Metallic Cover & Base (Clear)
Magnifying glass
Hover image to zoom

1- Gang Vertical Dri-Box Adapter w/ Non-Metallic Cover & Base (Clear)

Brand:
Arlington
SKU:
DBPV1C
Rating:
(0)
Q&A:
(0)
1- Gang Vertical Dri-Box Adapter w/ Non-Metallic Cover & Base (Clear)
Magnifying glass
Hover image to zoom
$18.20 each
BOX UP & SAVE 5%
$69.20 box of 4
$17.30 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Color
Clear
Product Highlight: Mount
Vertical

Description

–
This adapter will accept any wiring device and standard size wall plate. Colors: clear and textured/paintable white. UV rated plastic for long outdoor life.
Meets 2017 NEC Section 406.9 (B) for the protection of exterior outlets which require the use of an extra-duty weatherproof while-in-use cover for all outdoor 15 or 20 AMP receptacles.

Specs

–
Product Type:

Adapter

Color:

Clear

Mount:

Vertical

Material:

UV-Rated Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy