Apply to be a TradeMaster!
Main product image of Extra Duty Low Profile Weatherproof InBox For New Construction (Brown)
Magnifying glass
Hover image to zoom

Extra Duty Low Profile Weatherproof InBox For New Construction (Brown)

Brand:
Arlington
SKU:
DBVM1BR
Rating:
(1)
Q&A:
(0)
Extra Duty Low Profile Weatherproof InBox For New Construction (Brown)
Magnifying glass
Hover image to zoom
$20.23 each
BOX UP & SAVE 5%
$76.92 box of 4
$19.23 each
In Stock
In Stock
Get 12 Thu, Oct 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Shape
Rectangular
Product Highlight: Color
Brown
Product Highlight: Mount
Vertical

Description

–
One-piece, 22.0 cu. inch recessed electrical box with weatherproof-in-use extra-duty cover for stucco over masonry or wood construction. Also for cementitious/fiber rigid lap siding. Nonmetallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/ paintable. UV rated plastic for long outdoor life.

Features
  • One-piece assembly replaces the installation of an electrical box and bubble cover assembly
  • Installs in the wall, so less of it shows outside
  • Holes in flange allow stucco to bond firmly
  • Install option: Cover is removable for easier device installation

Specifications
  • Color: Brown
  • Materials: UV-Rated Plastic
  • Trade Size: 1-Gang

Specs

–
Shape:

Rectangular

Product Type:

Weather Proof Box

Number of Gangs:

1

Color:

Brown

Mount:

Vertical

Material:

UV-Rated Plastic

Application:

New Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect fit. Quick shipping

None
O
Salix Ia
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy