Apply to be a TradeMaster!
Main product image of Clear InBox 2-Gang Recessed Electrical Box (Vertical)
Magnifying glass
Hover image to zoom

Clear InBox 2-Gang Recessed Electrical Box (Vertical)

Brand:
Arlington
SKU:
DBVM2C
Rating:
(3)
Q&A:
(0)
Clear InBox 2-Gang Recessed Electrical Box (Vertical)
Magnifying glass
Hover image to zoom
$36.77 each
In Stock
In Stock
Get 5 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Color
White, Clear
Product Highlight: Mount
Vertical
Product Highlight: Shape
Rectangle

Description

–
Two-gang, recessed electrical box with weatherproof-in-use extra-duty cover for flat surfaces, masonry, retrofit, and siding construction (see below for product use). Non-metallic cover and base. Installs two outlets or combo devices. Box and clear cover are textured/ paintable. UV rated plastic for long outdoor life.
Meets 2017 NEC Section 406.9 (B) for the protection of exterior outlets which require the use of an extra-duty weatherproof while-in-use cover for all outdoor 15 or 20 AMP receptacles.

Features & Benefits:
  • IN BOX’s one-piece assembly replaces the installation of an electrical box and bubble cover assembly
  • Installs in the wall, so less of it shows outside
  • No gaskets required
  • For flat surfaces, vinyl siding, stucco over masonry or wood (with or without lath), and retrofit
  • Install an outlet and a switch, or two switches in one location
  • Includes 1/2” and 3/4” NM cable connectors and a two-gang rectangular device plate

Specs

–
Product Type:

Weather Proof Box

Number of Gangs:

2

Color:

White

Clear

Mount:

Vertical

Material:

UV-Rated Plastic

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Perfect fit quick ship thanks

None
T
Salix ia
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2-Gang Recessed

Great product!!!
JJ
HSV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

It was recommended i purchase these from my siding sub since we were doing a rainscreen. I almost balked at the high price. Glad I went through with the purchase. These are well built boxes with a minimum profile on the exterior. They give you an in use box with approx 1/2" projection past the siding. I love these boxes.
sparky
seattle, wa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy