Apply to be a TradeMaster!
Main product image of Extra Duty Low Profile Weatherproof InBox For Foam Wall Systems (Clear)
Magnifying glass
Hover image to zoom

Extra Duty Low Profile Weatherproof InBox For Foam Wall Systems (Clear)

Brand:
Arlington
SKU:
DBVMA1C
Rating:
(1)
Q&A:
(0)
Extra Duty Low Profile Weatherproof InBox For Foam Wall Systems (Clear)
Magnifying glass
Hover image to zoom
$26.43 each
In Stock
In Stock
Get 23 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Color
Clear
Product Highlight: Mount
Vertical
Product Highlight: Shape
Rectangle

Description

–
Recessed electrical box with weatherproof-in-use extra-duty cover. Adjustable to fit any foam board thickness. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/ paintable. UV rated plastic for long outdoor life

Features
  • IN BOX’s one-piece assembly replaces the installation of an electrical box and bubble cover assembly
  • Adjustable flange depth fits any foam board thickness or custom finish in concrete block and stucco applications
  • Installs in the wall, so less of it shows outside
  • Adjustable to fit ANY foam board (2-3/4” to 5” wall), or custom stucco finishes from 1/4” to 2-1/2” thick
  • Install option: Cover is removable for easier device installation
  • No gaskets required

Specifications
  • Color: Clear/White
  • Style: Vertical
  • Materials: UV-Rated Plastic
  • Trade Size: 1-Gang

Specs

–
Product Type:

Weather Proof Box

Number of Gangs:

1

Color:

Clear

Mount:

Vertical

Material:

UV-Rated Plastic

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This is a great product at a great price and turnaround.

These are great when you have a thick stone wall.
Maverick
Milford, Ia
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy