Apply to be a TradeMaster!
Main product image of Weatherproof Recessed Non-Metallic Low Profile InBox for 1-1/2" Wall Systems
Magnifying glass
Hover image to zoom

Weatherproof Recessed Non-Metallic Low Profile InBox for 1-1/2" Wall Systems

Brand:
Arlington
SKU:
DBVME1W
Rating:
(1)
Q&A:
(0)
Weatherproof Recessed Non-Metallic Low Profile InBox for 1-1/2" Wall Systems
Magnifying glass
Hover image to zoom
$31.66 each
In Stock
In Stock
Get 8 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Mount
Vertical
Product Highlight: Color
White

Description

–
Low profile inbox for 1-1/2" wall systems. Vertical with weatherproof while in use white paintable cover.
Meets 2021 NEC Section 406.9 (B) for the protection of exterior outlets which require the use of an extra-duty weatherproof while-in-use cover for all outdoor 15 or 20 AMP receptacles.

Comes With:
  • (1) Weatherproof-in-use extra-duty cover
  • (1) Single-Gang Wall Plate with screw(s)
  • (1) Single-Gang Decorator-Style / GFCI Wall Plate with screws
  • (1) NM94 Cable Connector
  • (1) Mud Cover
  • (2) Bug Plugs
  • (1) Box

Specs

–
Product Type:

Weather Proof Box

Material:

UV-Rated Plastic

Mount:

Vertical

Color:

White

Number of Gangs:

1

Application:

New Work

Type:

Recessed

In-Use

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

A model for all types of siding

Arlington has developed another great functional product that meets NEC code requirements and is not an eyesore on a beautifully sided wall. The variety of models works great for wood, stone, brick, and stucco. I have 1.25" of continuous external insulation with rainscreen and beveled siding; this unit is unobtrusive and requires little to no extra trim.
John in Olympia
Olympia, WA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy