Apply to be a TradeMaster!
Main product image of Nonmetallic Low Profile InBox for Retrofit Siding Construction (Vertical)
Magnifying glass
Hover image to zoom

Nonmetallic Low Profile InBox for Retrofit Siding Construction (Vertical)

Brand:
Arlington
SKU:
DBVR131W
Rating:
(3)
Q&A:
(0)
Nonmetallic Low Profile InBox for Retrofit Siding Construction (Vertical)
Magnifying glass
Hover image to zoom
$33.82 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Color
White
Product Highlight: Mount
Vertical
Product Highlight: Shape
Rectangle

Description

–
Recessed electrical box with weatherproof-in-use extra-duty cover for existing siding construction. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/paintable. UV rated plastic for long outdoor life.

Features & Benefits:
  • IN BOX’s one-piece assembly replaces the installation of an electrical box, siding block, and bubble cover assembly
  • Installs in the wall, so less of it shows outside
  • Install option: Cover is removable for easier device installation
  • No gaskets required

Specs

–
Product Type:

Weather Proof Box

Number of Gangs:

1

Color:

White

Mount:

Vertical

Material:

UV-Rated Plastic

Shape:

Rectangle

Application:

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

These boxes are the easy button.

I have 5/16" fiber cement lap siding and this was perfect. Cut a rectangular hole, stuff it in there and screw it in. I had access to the interior portion. Looks better than the ones my contractors put in. I ended up buying more and replacing the contractor installed ones.
Tater
Washington
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, great service

Perfect fit
Smorga
Blackstone VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. Fit very well to concrete siding.

Easy install. Fit up snugg. Caulk seal went on easily. Customer liked it.
Jim
Goose Creek Sc
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy