Apply to be a TradeMaster!
Main product image of Clear Low Profile InBox for Retrofit Siding Construction (Vertical)
Magnifying glass
Hover image to zoom

Clear Low Profile InBox for Retrofit Siding Construction (Vertical)

Brand:
Arlington
SKU:
DBVR141C
Rating:
(3)
Q&A:
(0)
Clear Low Profile InBox for Retrofit Siding Construction (Vertical)
Magnifying glass
Hover image to zoom
$29.42 each
In Stock
In Stock
Get 1 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Mount
Vertical
Product Highlight: Color
Clear

Description

–
Recessed electrical box with weatherproof-in-use extra-duty cover for existing siding construction. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/paintable. UV rated plastic for long outdoor life.

Features & Benefits:
  • IN BOX’s one-piece assembly replaces the installation of an electrical box, siding block, and bubble cover assembly
  • Installs in the wall, so less of it shows outside
  • Install option: Cover is removable for easier device installation
  • No gaskets required

Specs

–
Product Type:

Weather Proof Box

Material:

UV-Rated Plastic

Mount:

Vertical

Color:

Clear

Number of Gangs:

1

Application:

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Worked great on vinyl siding clad shed.

My shed was clad in vinyl siding. I didn't have to pull back the siding. Just cut a hole and install. Sealant, screws, etc were included. Quality product from a quality distributer.
OldDog46/
Gainesville, FL
15 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely

Easy to install - matched the sliding profile
Old Geologist
Price, Utah
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing product!

I've been an electrician for 20 years, I just recently discovered these retrofit boxes for siding and let me tell you they are so easy to install anybody could do it. So much cleaner of a look than adding bell box and weatherproof bubble cover to exterior of home/building etc. Comes with everything you need to install, which is very convenient. I would recommend this product to anyone.
Chad
Detroit, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy