Apply to be a TradeMaster!
Main product image of White Low Profile InBox for Retrofit Siding Construction (Vertical)
Magnifying glass
Hover image to zoom

White Low Profile InBox for Retrofit Siding Construction (Vertical)

Brand:
Arlington
SKU:
DBVR141W
Rating:
(3)
Q&A:
(0)
White Low Profile InBox for Retrofit Siding Construction (Vertical)
Magnifying glass
Hover image to zoom
$34.15 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Shape
Rectangular
Product Highlight: Color
White
Product Highlight: Mount
Vertical

Description

–
Recessed electrical box with weatherproof-in-use extra-duty cover for existing siding construction. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/paintable. UV rated plastic for long outdoor life.

Features & Benefits:
  • IN BOX’s one-piece assembly replaces the installation of an electrical box, siding block, and bubble cover assembly
  • Installs in the wall, so less of it shows outside
  • Install option: Cover is removable for easier device installation
  • No gaskets required

Specs

–
Shape:

Rectangular

Product Type:

Weather Proof Box

Number of Gangs:

1

Color:

White

Mount:

Vertical

Material:

UV-Rated Plastic

Application:

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Better than big box store types

Found out Arlington exterior outlet boxes (not retrofit) were installed in our house so I went ahead and installed this one for uniformity and overall better looks than what you find at big box stores. Did not install the siding spacer because it's not a perfect fit. Overall easy to install and again looks great! Highly recommend!
Al
Idaho
5 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plastic pieces of Poo

If you actually use these they break, cheap junk.
Experienced Electrician
Ocala, Fl.
4 years ago
Was this review helpful to you?

I would buy this pruduct again.

The product was well made. Very durable. The foot print is bigger than I thought it would be. Which is a positive (more room for receptacle) and it's flush with siding. Looks great
Jim
Indy
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy