Apply to be a TradeMaster!
Main product image of 2-Gang Low Profile InBox - Retrofit, Clear (Vertical)
Magnifying glass
Hover image to zoom

2-Gang Low Profile InBox - Retrofit, Clear (Vertical)

Brand:
Arlington
SKU:
DBVR2C
Rating:
(2)
Q&A:
(0)
2-Gang Low Profile InBox - Retrofit, Clear (Vertical)
Magnifying glass
Hover image to zoom
$38.24 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Shape
Rectangular
Product Highlight: Color
Clear
Product Highlight: Mount
Vertical

Description

–
Two-gang, recessed electrical box with weatherproof-in-use extra-duty cover for flat surfaces, masonry, retrofit, and siding construction (see below for product use). Non-metallic cover and base. Installs two outlets or combo devices. Box and white cover are textured/ paintable. UV rated plastic for long outdoor life.
Features & Benefits:
  • IN BOX’s one-piece assembly replaces the installation of an electrical box and bubble cover assembly
  • Installs in the wall, so less of it shows outside
  • No gaskets required
  • For flat surfaces, vinyl siding, stucco over masonry or wood (with or without lath), and retrofit
  • Install an outlet and a switch, or two switches in one location
  • Includes 1/2” and 3/4” NM cable connectors and a two-gang rectangular device plate

Specs

–
Shape:

Rectangular

Product Type:

Weather Proof Box

Number of Gangs:

2

Color:

Clear

Mount:

Vertical

Material:

UV-Rated Plastic

Application:

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Garage Interior Wall

I love everything about this product. I searched high and low for something that would work and this is my 3rd and final product that I've tried. I have wood siding on the interior of my workshop (for waterproofing and aesthetics) and wanted something that was white and waterproof. Additionally, I accidentally put the original 2 gang hole a little lower than I would have liked which sometimes made plugging in devices a little more difficult due to the need to crouch down to see. With the clear lid and the need for a slightly larger hole I was able to raise up the outlets a bit and can see through the clear lid. This combination allows us to avoid crouching and it also looks pretty sharp!
Zach
Seville, Ohio
2 years ago
Was this review helpful to you?

Best product out there for this application

Great product! Sturdy material. Was perfect to recess power and hdmi in the wall of the house on my patio for outdoor tv
William
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy