Apply to be a TradeMaster!
Main product image of 2-Gang Low Profile InBox - Retrofit, White (Vertical)
Magnifying glass
Hover image to zoom

2-Gang Low Profile InBox - Retrofit, White (Vertical)

Brand:
Arlington
SKU:
DBVR2W
Rating:
(2)
Q&A:
(0)
2-Gang Low Profile InBox - Retrofit, White (Vertical)
Magnifying glass
Hover image to zoom
$38.24 each
In Stock
In Stock
Get 10 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Color
White
Product Highlight: Mount
Vertical

Description

–
Two-gang, recessed electrical box with weatherproof-in-use extra-duty cover for flat surfaces, masonry, retrofit, and siding construction (see below for product use). Non-metallic cover and base. Installs two outlets or combo devices. Box and white cover are textured/ paintable. UV rated plastic for long outdoor life.
Features & Benefits:
  • IN BOX’s one-piece assembly replaces the installation of an electrical box and bubble cover assembly
  • Installs in the wall, so less of it shows outside
  • No gaskets required
  • For flat surfaces, vinyl siding, stucco over masonry or wood (with or without lath), and retrofit
  • Install an outlet and a switch, or two switches in one location
  • Includes 1/2” and 3/4” NM cable connectors and a two-gang rectangular device plate

Specs

–
Material:

UV-Rated Plastic

Color:

White

Number of Gangs:

2

Mount:

Vertical

Application:

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product that has very few competitors

I purchased this because I needed an outlet in the ceiling of my roof over my deck. I wanted to plug in a speaker tat has a large plug and needed a product that I could plug in and cover. This seemed like the ONLY product that I could find that would do the job (to my surprise). It is awesome, with just one little complaint...the cover doesn't snap in strong, and with a little pull from the wire going through the little hole, the cover pops open. Would have preferred a little tighter latch, but overall it is a fantastic product.
Chris
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

This was exactly what we needed. Worked perfectly!
Tweak
Mine Hill, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy