Apply to be a TradeMaster!
Main product image of Low Profile Weatherproof InBox w/ Adapter Sleeve for New Brick Construction, Clear Cover
Magnifying glass
Hover image to zoom

Low Profile Weatherproof InBox w/ Adapter Sleeve for New Brick Construction, Clear Cover

Brand:
Arlington
SKU:
DHB1BRC
Rating:
(0)
Q&A:
(0)
Low Profile Weatherproof InBox w/ Adapter Sleeve for New Brick Construction, Clear Cover
Magnifying glass
Hover image to zoom
$26.78 each
In Stock
In Stock
Get 47 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Color
Brown, Clear
Product Highlight: Mount
Horizontal

Description

–
22.0 cu. inch recessed electrical box with weatherproof-in-use extra-duty cover for new brick construction. Includes a protective adapter sleeve that keeps mortar out. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. White box and cover are textured/paintable. UV rated plastic for long outdoor life.
Meets 2017 NEC Section 406.9 (B) for the protection of exterior outlets which require the use of an extra-duty weatherproof while-in-use cover for all outdoor 15 or 20 AMP receptacles.

Features & Benefits:
  • IN BOX’s one-piece assembly replaces the installation of an electrical box and bubble cover assembly
  • Adapter sleeve, with loops in back for tying off cable, keeps mortar out of the box while brick mason works
  • The clean IN BOX slips into the sleeve for easy installation
  • Built-in anchor tabs seat IN BOX sleeve into mortar for a super secure installation
  • Installs in the wall, so less of it shows outside
  • Install option: Cover is removable for easier device installation
  • No gaskets required

Specs

–
Product Type:

Weather Proof Box

Number of Gangs:

1

Color:

Brown

Clear

Mount:

Horizontal

Material:

UV-Rated Plastic

Application:

New Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy