Apply to be a TradeMaster!
Main product image of 1-Gang White Low Profile InBox with Metal Box for Flat Surface (Retrofit)
Magnifying glass
Hover image to zoom

1-Gang White Low Profile InBox with Metal Box for Flat Surface (Retrofit)

Brand:
Arlington
SKU:
DSBVR1W
Rating:
(0)
Q&A:
(0)
1-Gang White Low Profile InBox with Metal Box for Flat Surface (Retrofit)
Magnifying glass
Hover image to zoom
$46.80 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Color
White
Product Highlight: Mount
Vertical
Product Highlight: Shape
Rectangle

Description

–
Low profile Inbox with metal box for flat surface retro fit construction. With weather proof while in use Extra Duty white paintable cover. Vertical.
Features & Technical Information:
  • Weight: 2.550 lbs/each
  • Height: 7.196"
  • Width: 4.937"
  • Color: White
  • Material(s): UV-Rated Plastic
  • Paintable: Yes
  • Line Drawing: DSBVR1W Line Drawing
  • NEC Compliance: Meets 2017 NEC Section 406.9 (B) for the protection of exterior outlets which require the use of an extra-duty weatherproof while-in-use cover for all outdoor 15 or 20 AMP receptacles.
  • Style: Vertical
  • Trade Size: 1-Gang

Specs

–
Product Type:

Weather Proof Box

Number of Gangs:

1

Color:

White

Mount:

Vertical

Material:

UV-Rated Plastic

Shape:

Rectangle

Application:

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy