Apply to be a TradeMaster!
Main product image of 1-Gang Weatherproof Low Profile Inbox, Vertical, In-Use Cover, for New Brick w/ Adapter Sleeve (Brown)
Magnifying glass
Hover image to zoom

1-Gang Weatherproof Low Profile Inbox, Vertical, In-Use Cover, for New Brick w/ Adapter Sleeve (Brown)

Brand:
Arlington
SKU:
DVB1BR
Rating:
(0)
Q&A:
(0)
1-Gang Weatherproof Low Profile Inbox, Vertical, In-Use Cover, for New Brick w/ Adapter Sleeve (Brown)
Magnifying glass
Hover image to zoom
$25.75 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Shape
Rectangular
Product Highlight: Color
Brown
Product Highlight: Mount
Vertical

Description

–
Low profile Inbox with adapter sleeve for new brick. Vertical with weatherproof while in use brown cover and brown box.

Product Specification:
  • Depth: 5.283 Finish 2: Brown GTIN: 00018997435958 Height: 5.2830 Height Unit: IN Item Status: A Knockouts: No Length: 7.186 Length UOM: IN Material: UV-Rated Plastic Mfr. #: DVB1BR Size: L(7.186) x W(4.934) x H(5.283) Standard: UL and CSA Sub-Brand: In Box UNSPSC: 39121305 Width: 4.934 Width UOM: IN

Specs

–
Shape:

Rectangular

Product Type:

Weather Proof Cover

Number of Gangs:

1

Color:

Brown

Mount:

Vertical

Material:

UV-Rated Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy