Apply to be a TradeMaster!
Main product image of Low Profile Weatherproof InBox For New Brick Construction w/ Adapter Sleeve
Magnifying glass
Hover image to zoom

Low Profile Weatherproof InBox For New Brick Construction w/ Adapter Sleeve

Brand:
Arlington
SKU:
DVB1BRC
Rating:
(1)
Q&A:
(0)
Low Profile Weatherproof InBox For New Brick Construction w/ Adapter Sleeve
Magnifying glass
Hover image to zoom
$26.78 each
In Stock
In Stock
Get 40 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Shape
Rectangular
Product Highlight: Color
Clear, Brown
Product Highlight: Mount
Vertical

Description

–
22.0 cu. inch recessed electrical box with weatherproof-in-use extra-duty cover for new brick construction. Includes a protective adapter sleeve that keeps mortar out. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. White box and cover are textured/paintable. UV rated plastic for long outdoor life.

Features
  • IN BOX’s one-piece assembly replaces the installation of an electrical box and bubble cover assembly
  • Adapter sleeve, with loops in back for tying off cable, keeps mortar out of the box while brick mason works
  • The clean IN BOX slips into the sleeve for easy installation
  • Built-in anchor tabs seat IN BOX sleeve into mortar for a super secure installation
  • Installs in the wall, so less of it shows outside
  • Install option: Cover is removable for easier device installation
  • No gaskets required

Specifications
  • Color: Clear/Brown
  • Style: Vertical
  • Materials: UV-Rated Plastic
  • Trade Size: 1-Gang

Specs

–
Shape:

Rectangular

Product Type:

Weather Proof Box

Number of Gangs:

1

Color:

Clear

Brown

Mount:

Vertical

Material:

UV-Rated Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice boxes

Could come with colored screws
MDK
Iowa
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy