Apply to be a TradeMaster!
Main product image of 1-Gang Recessed Indoor InBox for New & Retrofit Construction (Black)
Magnifying glass
Hover image to zoom

1-Gang Recessed Indoor InBox for New & Retrofit Construction (Black)

Brand:
Arlington
SKU:
DVFR1BL
Rating:
(0)
Q&A:
(0)
1-Gang Recessed Indoor InBox for New & Retrofit Construction (Black)
Magnifying glass
Hover image to zoom
$15.65 each
BOX UP & SAVE 5%
$59.48 box of 4
$14.87 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
Non-metallic, recessed electrical boxes with trim plates and wall plates. Low voltage divider included for multiple gang boxes.

Features & Benefits:
  • Recessed box allows items, such as furniture, to be placed closer to the wall
  • Plugs don’t extend past the wall like a regular box
  • Trim plate is textured/paintable
  • For power or low voltage applications
  • Mounting wings hold bracket securely against wall when screws are tightened
  • ‡2-hour fire rating

Specs

–
Number of Gangs:

1

Material:

Plastic

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy