Apply to be a TradeMaster!
Main product image of 1-Gang Recessed Indoor InBox for New & Retrofit Construction (White)
Magnifying glass
Hover image to zoom

1-Gang Recessed Indoor InBox for New & Retrofit Construction (White)

Brand:
Arlington
SKU:
DVFR1W
Rating:
(6)
Q&A:
(0)
1-Gang Recessed Indoor InBox for New & Retrofit Construction (White)
Magnifying glass
Hover image to zoom
$18.70 each
BOX UP & SAVE 11%
$66.56 box of 4
$16.64 each
In Stock
In Stock
Get 31 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Non-metallic, recessed electrical boxes with trim plates and wall plates. Low voltage divider included for multiple gang boxes.

Features & Benefits:
  • Recessed box allows items, such as furniture, to be placed closer to the wall
  • Plugs don’t extend past the wall like a regular box
  • Trim plate is textured/paintable
  • For power or low voltage applications
  • Mounting wings hold bracket securely against wall when screws are tightened
  • ‡2-hour fire rating

Specs

–
Number of Gangs:

1

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Solid product, easy install

Easy to install in a retrofit situation, very solid, well built product.
Matt
Los Angeles
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

This product is as advertised and was easy to install, well worth the cost.
Sher
Kansas City
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for behind fridge and washer

I am space limited behind some of my appliances and these work great.
Na
Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was perfect for our needs.

It worked great for our application for a recessed receptacle. would definitely purchase again if needed.
Jim the fixer
Jax Bch., FL.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1 gang outlet box

Really glad it get it, couldn't install my Situ Gallery light without it
Bree
Conway AR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recessed outlet

Perfect for close-mounted flat-screen TVs
Norby
NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy