Apply to be a TradeMaster!
Main product image of 3-Gang Recessed Indoor InBox for New & Retrofit Construction (White)
Magnifying glass
Hover image to zoom

3-Gang Recessed Indoor InBox for New & Retrofit Construction (White)

Brand:
Arlington
SKU:
DVFR3W
Rating:
(0)
Q&A:
(0)
3-Gang Recessed Indoor InBox for New & Retrofit Construction (White)
Magnifying glass
Hover image to zoom
$26.75 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Note: Image may not be actual representation of item.

Non-metallic, recessed electrical boxes with trim plates and wall plates. Low voltage divider included for multiple gang boxes.

Features & Benefits:
  • Recessed box allows items, such as furniture, to be placed closer to the wall
  • Plugs don’t extend past the wall like a regular box
  • Trim plate is textured/paintable
  • For power or low voltage applications
  • Mounting wings hold bracket securely against wall when screws are tightened
  • ‡2-hour fire rating

Specs

–
Material:

Plastic

Color:

White

Number of Gangs:

3

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy