Apply to be a TradeMaster!
Main product image of 7" x 8" x 3.5" Heavy-Duty Non-Metallic Enclosure Box
Magnifying glass
Hover image to zoom

7" x 8" x 3.5" Heavy-Duty Non-Metallic Enclosure Box

Brand:
Arlington
SKU:
EB0708
Rating:
(2)
Q&A:
(0)
7" x 8" x 3.5" Heavy-Duty Non-Metallic Enclosure Box
Magnifying glass
Hover image to zoom
$23.84 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Size
7" x 8" x 3.5"

Description

–

Made of heavy-duty, non-metallic UV-rated material.


Features & Benefits:

  • Meets NEMA 3R requirements for outdoor use when mounted with hinge on top
  • Optional cam lock (sold separately)
  • Handy 1/2" and 3/4" knockouts on top and bottom of enclosure box
  • Non-metallic

Specs

–
Product Type:

Junction Box

Material:

UV-Rated Plastic

Size:

7" x 8" x 3.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great

Wish it Knockouts on bottom !!
DA
Oakhurst Ca
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT Box

wish it had Knockouts on sides too
da
ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy