Arlington's non-metallic enclosure boxes
MEET NEMA 3R requirements for outdoor
use. They're the perfect solution for
protecting and securing power backups,
security devices and other valuable
equipment indoors or outside.
Made of heavy-duty, UV rated non-metallic
material, and available in three sizes - our
boxes are NEMA 3R rated for outdoor use
when mounted with the hinge on top
| Material: | Plastic UV-Rated Plastic |
|---|---|
| Product Type: | Junction Box |
| Size: | 7" x 8" x 3.5" |
| Color: | Black |