Apply to be a TradeMaster!
Main product image of 11" x 11" x 3.5" Heavy-Duty Non-Metallic Enclosure Box
Magnifying glass
Hover image to zoom

11" x 11" x 3.5" Heavy-Duty Non-Metallic Enclosure Box

Brand:
Arlington
SKU:
EB1111
Rating:
(0)
Q&A:
(1)
11" x 11" x 3.5" Heavy-Duty Non-Metallic Enclosure Box
Magnifying glass
Hover image to zoom
$33.23 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Size
11" x 11" x 3.5"

Description

–
Note: Image may not be actual representation of item.

Made of heavy-duty, non-metallic UV-rated material.
Features & Benefits:
  • Meets NEMA 3R requirements for outdoor use when mounted with hinge on top
  • Optional cam lock (sold separately)
  • Handy 1/2” and 3/4” knockouts on top and bottom of enclosure box
  • Non-metallic

Specs

–
Product Type:

Junction Box

Material:

UV-Rated Plastic

Size:

11" x 11" x 3.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can you advise weight each on the 11" x 11" x 3.5" Heavy-Duty Non-Metallic Enclosure Box also are you able to blind ship to a customer with no pricing on packing slips?

Asked by Eleanor 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Eleanor, thanks for writing in. The weight of this box is approximately 3 lbs. We do not include pricing on the packing slip inside the box when shipping.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy