Apply to be a TradeMaster!
Main product image of 1" Capped Insulating Plastic Conduit Bushing for EMT
Magnifying glass
Hover image to zoom

1" Capped Insulating Plastic Conduit Bushing for EMT

Brand:
Arlington
SKU:
EMT100C
Rating:
(0)
Q&A:
(0)
1" Capped Insulating Plastic Conduit Bushing for EMT
Magnifying glass
Hover image to zoom
$0.52 each
BOX UP & SAVE 4%
$50.00 box of 100
$0.50 each
In Stock
In Stock
Get 142 Thu, Nov 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
1"
Product Highlight: Color
Yellow

Description

–
Arlington Conduit cap is thread less, non-metallic cap of size 1.280 Inch x 0.625 Inch used to seal off conduit during concrete pours. It is made of plasting for long-lasting corrosion resistance and can be used on rigid, EMT, IMC conduits to avoid abrasion. Cap is UL listed.

Product Specification
  • Catalog Description: EMT conduit cap, useful for sealing off conduit during concrete pours. Trade Size 1"
  • Finish 2: Yellow
  • GTIN: 00018997122070
  • Height: 0.6250
  • Height Unit: IN
  • Item Status: A
  • Length: 1.280
  • Length UOM: IN
  • Material: Plastic
  • Mfr. #: EMT100C
  • Standard: UL and CSA
  • Trade Size: 1
  • UNSPSC: 39121312
  • Width: 1.2800
  • Width UOM: IN

Specs

–
Size:

1"

Material:

Plastic

Color:

Yellow

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy