Shop Resideo Sale
Main product image of 1-1/4" Push-On Insulating Plastic Conduit Bushing for EMT
Magnifying glass
Hover image to zoom

1-1/4" Push-On Insulating Plastic Conduit Bushing for EMT

Brand:
Arlington
SKU:
EMT125
Rating:
(1)
Q&A:
(0)
1-1/4" Push-On Insulating Plastic Conduit Bushing for EMT
Magnifying glass
Hover image to zoom
$1.07 each
BOX UP & SAVE 4%
$103.00 box of 100
$1.03 each
In Stock
In Stock
Get 15 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
1-1/4"
Product Highlight: Color
White

Description

–
Arlington Press-on insulated bushing is made of non-metallic material for protecting cable from abrasion and damage caused by tubing. It supports fast, easy installation through 1-1/4-Inch threads. Bushing fits onto conduit and hold firmly in place when cable is pulled through. It is designed for using with EMT conduit. It is also used in power, computer data lines, cable TV, audio/video cables, phone/modem or alarm/security systems. Bushing meets NEC standards.

Product Specification
  • Catalog Description: EMT Insulating bushing to protect cables from abrasion is press fit and holds firmly in place while pulling cables. Trade Size 1-1/4"
  • Connection: Push-On
  • Dielectric Strength: White
  • Finish 2: White
  • GTIN: 00018997122254
  • Height: 0.6140
  • Height Unit: IN
  • Item Status: A
  • Length: 1.6400
  • Length UOM: IN
  • Material: Plastic
  • Mfr. #: EMT125
  • Special Features: Press fit holds firmly in place when pulling cable
  • Standard: UL and CSA
  • Trade Size: 1.25
  • Type: Insulating Bushing
  • UNSPSC: 39121312
  • Width: 1.6400
  • Width UOM: IN

Specs

–
Size:

1-1/4"

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent product

Very good product, I recommend this 100 %..
Dunia
Miami, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy