Apply to be a TradeMaster!
Main product image of 1-1/2" Push-On Insulating Plastic Conduit Bushing for EMT
Magnifying glass
Hover image to zoom

1-1/2" Push-On Insulating Plastic Conduit Bushing for EMT

Brand:
Arlington
SKU:
EMT150
Rating:
(0)
Q&A:
(0)
1-1/2" Push-On Insulating Plastic Conduit Bushing for EMT
Magnifying glass
Hover image to zoom
$1.48 each
BOX UP & SAVE 3%
$143.00 box of 100
$1.43 each
In Stock
In Stock
Get 187 Wed, Oct 28
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
1-1/2"
Product Highlight: Color
White

Description

–
Arlington Non-metallic insulating bushing of size 1.500 Inch is used to protect wires from damage caused by tubing. It is made of plastic for long-lasting corrosion resistance and can be used on rigid, EMT, IMC conduits to avoid abrasion. It measures 1.915 Inch x 0.625 Inch and features press-fit installation. Bushing is UL listed.

Product Specification
  • Catalog Description: EMT Insulating bushing to protect cables from abrasion is press fit and holds firmly in place while pulling cables. Trade Size 1-1/2"
  • Connection: Push-On
  • Dielectric Strength: White
  • Finish 2: White
  • GTIN: 00018997122308
  • Height: 0.6300
  • Height Unit: IN
  • Item Status: A
  • Length: 1.9150
  • Length UOM: IN
  • Material: Plastic
  • Mfr. #: EMT150
  • Special Features: Press fit holds firmly in place when pulling cable
  • Standard: UL and CSA
  • Trade Size: 1.5
  • Type: Insulating Bushing
  • UNSPSC: 39121312
  • Width: 1.9150
  • Width UOM: IN

Specs

–
Size:

1-1/2"

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy