Apply to be a TradeMaster!
Main product image of 4" Push-On Insulating Plastic Conduit Bushing for EMT, Rigid, IMC, and PCV Conduit
Magnifying glass
Hover image to zoom

4" Push-On Insulating Plastic Conduit Bushing for EMT, Rigid, IMC, and PCV Conduit

Brand:
Arlington
SKU:
EMT400
Rating:
(0)
Q&A:
(0)
4" Push-On Insulating Plastic Conduit Bushing for EMT, Rigid, IMC, and PCV Conduit
Magnifying glass
Hover image to zoom
$7.68 each
In Stock
In Stock
Get 37 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
4"
Product Highlight: Color
White

Description

–
Arlington’s non-metallic Insulating Bushings protect cable from abrasion when using EMT, Rigid, IMC or PVC rigid conduit. They press fit onto conduit, and hold firmly in place, when cable is pulled through. They can be substituted for costly fittings when used for cable protection only. Uses include power, computer data lines, cable TV, audio/video cables, phone/modem, or alarm/security systems.

Product Specification
  • Fast, easy installation
  • Listed for use in environmental air handling spaces per 2008 NEC requirements 300-22(c)
  • Meets 2008 NEC requirements for 300-15(c) protection
  • Material: Plastic
  • Style: Press-On Insulating Bushing Listed for Use in Air Handling Spaces per 2011 NEC 300-22(c)
  • Trade Size: 4"
  • Usage: EMT Insulating Bushings Protect Cables from Abrasion by EMT

Specs

–
Size:

4"

Material:

Plastic

Color:

White

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy