Apply to be a TradeMaster!
Main product image of 1/2" Capped Insulating Plastic Conduit Bushing for EMT (Box of 100)
Magnifying glass
Hover image to zoom

1/2" Capped Insulating Plastic Conduit Bushing for EMT (Box of 100)

Brand:
Arlington
SKU:
EMT50C
Rating:
(0)
Q&A:
(0)
1/2" Capped Insulating Plastic Conduit Bushing for EMT (Box of 100)
Magnifying glass
Hover image to zoom
$9.91 each
In Stock
In Stock
Get 1 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
1/2"
Product Highlight: Color
Yellow

Description

–
EMT conduit cap, useful for sealing off conduit during concrete pours. Trade Size 1/2"

Product Specification
  • Finish 2: Yellow
  • GTIN: 00018997122032
  • Height: 0.5310
  • Height Unit: IN
  • Item Status: A
  • Length: 0.840
  • Length UOM: IN
  • Material: Plastic
  • Mfr. #: EMT50C
  • Standard: UL and CSA
  • Trade Size: 0.5
  • UNSPSC: 39121312
  • Width: 0.8400
  • Width UOM: IN

Specs

–
Size:

1/2"

Material:

Plastic

Color:

Yellow

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy